Motion
EN1602NX8

LIFT-ALL
EN1602NX8

2" X 8' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
Mi Item #09064319
MFR #EN1602NX8
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1602NX8

2" X 8' ENDLESS 1-PLY WEBMASTER 1200 NYLON WEB SLING
Mi Item #09064319
MFR #EN1602NX8

Mfr description
EN1602NX8 2" X 8' ENDLESS 1-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Weight
    1.681 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886146726
  • Material
    NYLON
  • Nominal Break Strength
    4800 lbs
  • Plies
    1
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • UPC_NO
    697886146726
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)