Motion
EN1808NX19

LIFT-ALL
EN1808NX19

8" X 19 ' ENDLESS 1-PLY WEBMASTER 1600 NYLON WEB SLING
Mi Item #09064709
MFR #EN1808NX19
Price$490.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1808NX19

8" X 19 ' ENDLESS 1-PLY WEBMASTER 1600 NYLON WEB SLING
Mi Item #09064709
MFR #EN1808NX19

Mfr description
EN1808NX19 8" X 19 ' ENDLESS 1-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.36/each

Specifications

Dimensions

  • Sling Length
    19 ft
  • Weight
    9.23 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    38400 lbs
  • Choker Capacity
    15400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886963583
  • Material
    NYLON
  • Nominal Break Strength
    19200 lbs
  • Plies
    1
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886963583
  • Vertical Capacity 90
    19200 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)