Motion
EN180X21

LIFT-ALL
EN180X21

EN180 X 21 FT WHITE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09064757
MFR #EN180X21
List Price$319.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN180X21

EN180 X 21 FT WHITE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09064757
MFR #EN180X21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.85/each for your price

Overview

Mfr description
EN180X21 EN180 X 21 FT WHITE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Color
    WHITE
  • Choker Capacity
    13400 lbs
  • Manufacturer Upc Number
    697886964061
  • UPC_NO
    697886964061
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    16800 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    21 ft
  • Vertical Capacity 90
    16800 lbs
  • Warranty
    Warranty
  • Weight
    18.9 lbs
  • Suggested Addition
    8FQSP
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text