Motion
EN2101NX18

LIFT-ALL
EN2101NX18

1" X 18' ENDLESS 2-PLY DURAWEB 1-STRIPE NYLON WEB SLING
MI ITEM #09064946
MFR #EN2101NX18
List Price$176.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2101NX18

1" X 18' ENDLESS 2-PLY DURAWEB 1-STRIPE NYLON WEB SLING
MI ITEM #09064946
MFR #EN2101NX18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.50/each for your price

Overview

Mfr description
EN2101NX18 1" X 18' ENDLESS 2-PLY
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
  • Red core yarn warning system aids in the inspection process.

Specifications

  • Material
    NYLON
  • UPC_NO
    697886965938
  • Choker Capacity
    3100 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    18 ft
  • Warranty
    Warranty
  • Weight
    3.6 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text