Motion
EN2101NX5

LIFT-ALL
EN2101NX5

1" X 5' ENDLESS 2-PLY DURAWEB 1-STRIPE NYLON WEB SLING
Mi Item #09064950
MFR #EN2101NX5
Price$70.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2101NX5

1" X 5' ENDLESS 2-PLY DURAWEB 1-STRIPE NYLON WEB SLING
Mi Item #09064950
MFR #EN2101NX5

Mfr description
EN2101NX5 1" X 5' ENDLESS 2-PLY DURAWEB
  • Abrasion-resistant fibers cover both faces and edges for greater sling life.
  • Available in two strength classes.
  • Striped webbing helps identify proper capacity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.24/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    1.05 lb
  • Width
    1 in

Details

  • Choker Capacity
    3100 lb
  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886965976
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)