1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
EN2201NX13
1" X 13' ENDLESS 2-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #
09064980
MFR #
EN2201NX13
Price
$230.73
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Web Slings
LIFT-ALL EN2201NX13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
EN2201NX13
1" X 13' ENDLESS 2-PLY DURAWEB 2-STRIPE NYLON WEB SLING
MI ITEM #
09064980
MFR #
EN2201NX13
Mfr description
EN2201NX13 1" X 13' ENDLESS 2-PLY
Abrasion-resistant fibers cover both faces and edges for greater sling life.
Available in two strength classes.
Striped webbing helps identify proper capacity.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$230
.73
/each
Add to Cart
Specifications
Dimensions
Sling Length
13 ft
Weight
3.78 lb
Width
1 in
Details
Choker Capacity
6200 lb
Color
YELLOW
Country of Origin
US
Material
NYLON
Plies
2
Safety Bulletin
Web Sling Safety Bulletin
UPC_NO
697886966270
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items