Motion
EN240PX6

LIFT-ALL
EN240PX6

BLUE ENDLESS 6' PIPELINE ROUNDSLING
Mi Item #09065065
MFR #EN240PX6
Price$71.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN240PX6

BLUE ENDLESS 6' PIPELINE ROUNDSLING
Mi Item #09065065
MFR #EN240PX6

Mfr description
EN240PX6 BLUE ENDLESS 6' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.59/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    7.41 lbs

Details

  • Choker Capacity
    8500 lbs
  • Color
    BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886405410
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886405410
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)