Motion
EN240X28

LIFT-ALL
EN240X28

EN240 X 28 FT BLUE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #09065074
MFR #EN240X28
Price$516.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN240X28

EN240 X 28 FT BLUE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #09065074
MFR #EN240X28

Mfr description
EN240X28 EN240 X 28 FT BLUE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.63/each

Specifications

Dimensions

  • Sling Length
    28 ft
  • Weight
    30.711 lbs

Details

  • Basket Capacity 90
    21200 lbs
  • Choker Capacity
    8500 lbs
  • Color
    BLUE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886967031
  • Material
    POLYESTER
  • Nominal Break Strength
    10600 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886967031
  • Vertical Capacity 90
    10600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)