Motion
EN2601DX25

LIFT-ALL
EN2601DX25

1" X 25' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09065109
MFR #EN2601DX25
List Price$93.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2601DX25

1" X 25' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09065109
MFR #EN2601DX25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.50/each for your price

Overview

Mfr description
EN2601DX25 1" X 25' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion .

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886967406
  • UPC_NO
    697886967406
  • Basket Capacity 90
    9600 lbs
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    4800 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    25 ft
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    4.368 lbs
  • Width
    1 in
  • Product Class
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text