Motion
EN2601NX24

LIFT-ALL
EN2601NX24

1" X 24' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065119
MFR #EN2601NX24
List Price$94.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2601NX24

1" X 24' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065119
MFR #EN2601NX24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.44/each for your price

Overview

Mfr description
EN2601NX24 1" X 24' ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    3800 lbs
  • Manufacturer Upc Number
    697886967499
  • UPC_NO
    697886967499
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    4800 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    24 ft
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Weight
    4.197 lbs
  • Width
    1 in
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • Plies
    2
  • Suggested Addition
    8FQSP
  • Product Class
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text