Motion
EN2601NX27

LIFT-ALL
EN2601NX27

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09065122
MFR #EN2601NX27
Price$104.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2601NX27

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09065122
MFR #EN2601NX27

Mfr description
EN2601NX27 1" X 27' ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.67/each

Specifications

Dimensions

  • Overall Length
    27.0000 ft, 8.23 m
  • Sling Length
    27 ft
  • Strap Width
    1.0000 in
  • Weight
    4.711 lbs
  • Width
    1 in

Details

  • Basket Capacity
    4800 lbs, 2177.24 kg
  • Choker Capacity
    3800 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    2400 lbs, 1088.62 kg
  • Manufacturer Upc Number
    697886967529
  • Material
    Nylon
  • Nominal Break Strength
    4800 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • Type of Hook
    Endless
  • Ultimate Break Strength Or Proof Tst
    9600 lbs
  • UPC_NO
    697886967529
  • Vertical Capacity 90
    4800 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)