Motion
EN2603NX27

LIFT-ALL
EN2603NX27

3" X 27' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065171
MFR #EN2603NX27
Price$273.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2603NX27

3" X 27' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065171
MFR #EN2603NX27

Mfr description
EN2603NX27 3" X 27' ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.98/each

Specifications

Dimensions

  • Overall Length
    27.0000 ft, 8.23 m
  • Sling Length
    27 ft
  • Strap Thickness
    0.1250 in, 3.17 mm
  • Strap Width
    3.0000 in
  • Weight
    13.519 lbs
  • Width
    3 in

Details

  • Basket Capacity
    23400 lbs, 10614.05 kg
  • Choker Capacity
    9400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886967956
  • Material
    Nylon
  • Nominal Break Strength
    11700 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    8FQSP
  • Type of Hook
    Endless
  • Ultimate Break Strength Or Proof Tst
    23400 lbs
  • UPC_NO
    697886967956
  • Vertical Capacity 90
    11700 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)