Motion
EN2604DX22

LIFT-ALL
EN2604DX22

4" X 22' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09065177
MFR #EN2604DX22
List Price$290.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2604DX22

4" X 22' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
MI ITEM #09065177
MFR #EN2604DX22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$290.59/each for your price

Overview

Mfr description
EN2604DX22 4" X 22' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion .

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886968014
  • UPC_NO
    697886968014
  • Basket Capacity 90
    31000 lbs
  • Choker Capacity
    12400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    15500 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    22 ft
  • Ultimate Break Strength Or Proof Tst
    31000 lbs
  • Vertical Capacity 90
    15500 lbs
  • Warranty
    Warranty
  • Weight
    15.315 lbs
  • Width
    4 in
  • Product Class
    23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text