Motion
EN2604NX2

LIFT-ALL
EN2604NX2

4" X 2' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065186
MFR #EN2604NX2
Price$56.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2604NX2

4" X 2' ENDLESS 2-PLY WEBMASTER 1200 NYLON WEB SLING
MI ITEM #09065186
MFR #EN2604NX2

Mfr description
EN2604NX2 4" X 2' ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.10/each

Specifications

Dimensions

  • Overall Length
    2.0000 ft, 0.61 m
  • Sling Length
    2 ft
  • Strap Thickness
    0.3750 in, 9.52 mm
  • Strap Width
    4.0000 in
  • Weight
    1.77 lbs
  • Width
    4 in

Details

  • Basket Capacity
    31000 lbs, 14061.35 kg
  • Choker Capacity
    12400 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886968106
  • Material
    Nylon
  • Nominal Break Strength
    15500 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    8FQSP
  • Ultimate Break Strength Or Proof Tst
    31000 lbs
  • UPC_NO
    697886968106
  • Vertical Capacity 90
    15500 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)