Motion
EN2606DX21

LIFT-ALL
EN2606DX21

6" X 21' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #09065197
MFR #EN2606DX21
Price$484.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2606DX21

6" X 21' ENDLESS 2-PLY WEBMASTER 1200 POLYESTER WEB SLING
Mi Item #09065197
MFR #EN2606DX21

Mfr description
EN2606DX21 6" X 21' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control.
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.69/each

Specifications

Dimensions

  • Sling Length
    21 ft
  • Weight
    22.398 lbs
  • Width
    6 in

Details

  • Basket Capacity 90
    45000 lbs
  • Choker Capacity
    18000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886968212
  • Material
    POLYESTER
  • Nominal Break Strength
    22500 lbs
  • Plies
    2
  • Product Class
    23
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    45000 lbs
  • UPC_NO
    697886968212
  • Vertical Capacity 90
    22500 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)