Motion
EN2606NX25

LIFT-ALL
EN2606NX25

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09065212
MFR #EN2606NX25
Price$595.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2606NX25

Tie-down Strap - 6.0000 in Width, Nylon
Mi Item #09065212
MFR #EN2606NX25

Mfr description
EN2606NX25 6" X 25' ENDLESS 2-PLY
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.32/each

Specifications

Dimensions

  • Overall Length
    25.0000 ft, 7.62 m
  • Sling Length
    25 ft
  • Strap Width
    6.0000 in
  • Weight
    26.543 lbs
  • Width
    6 in

Details

  • Basket Capacity
    45000 lbs, 20411.64 kg
  • Choker Capacity
    18000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    22500 lbs, 10205.82 kg
  • Manufacturer Upc Number
    697886968366
  • Material
    Nylon
  • Nominal Break Strength
    22500 lbs
  • Plies
    2
  • Product Class
    19
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    8FQSP
  • Ultimate Break Strength Or Proof Tst
    45000 lbs
  • UPC_NO
    697886968366
  • Vertical Capacity 90
    22500 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)