Motion
EN2801NX20

LIFT-ALL
EN2801NX20

1" X 20 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065234
MFR #EN2801NX20
List Price$101.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801NX20

1" X 20 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065234
MFR #EN2801NX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.48/each for your price

Overview

Mfr description
EN2801NX20 1" X 20 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    4900 lbs
  • Manufacturer Upc Number
    697886136024
  • UPC_NO
    697886136024
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    6200 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    20 ft
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Weight
    4.43 lbs
  • Width
    2 in
  • Plies
    1
  • Suggested Addition
    4FQSP
  • Product Class
    0P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought