Motion
EN2801NX23

LIFT-ALL
EN2801NX23

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09065237
MFR #EN2801NX23
Price$114.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801NX23

Tie-down Strap - 1.0000 in Width, Nylon
Mi Item #09065237
MFR #EN2801NX23

Mfr description
EN2801NX23 1" X 23 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.49/each

Specifications

Dimensions

  • Overall Length
    23.0000 ft, 7.01 m
  • Sling Length
    23 ft
  • Strap Width
    1.0000 in
  • Weight
    5.08 lbs
  • Width
    2 in

Details

  • Basket Capacity
    12400 lbs, 5624.54 kg
  • Choker Capacity
    4900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    6200 lbs, 2812.27 kg
  • Manufacturer Upc Number
    697886968588
  • Material
    Nylon
  • Nominal Break Strength
    6200 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886968588
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)