Motion
EN2801TX22

LIFT-ALL
EN2801TX22

1" X 22 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09065249
MFR #EN2801TX22
List Price$121.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2801TX22

1" X 22 ' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #09065249
MFR #EN2801TX22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$121.91/each for your price

Overview

Mfr description
EN2801TX22 1" X 22 ' ENDLESS 2-PLY
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886968670
  • UPC_NO
    697886968670
  • Basket Capacity 90
    12400 lbs
  • Choker Capacity
    4900 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Nominal Break Strength
    6200 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    22 ft
  • Vertical Capacity 90
    6200 lbs
  • Warranty
    Warranty
  • Weight
    6.06 lbs
  • Width
    1 in
  • Product Class
    0B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text