Motion
EN2802DX24

LIFT-ALL
EN2802DX24

2" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065261
MFR #EN2802DX24
List Price$197.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802DX24

2" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065261
MFR #EN2802DX24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.19/each for your price

Overview

Mfr description
EN2802DX24 2" X 24 ' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886968793
  • UPC_NO
    697886968793
  • Basket Capacity 90
    24800 lbs
  • Choker Capacity
    9900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    12400 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    24 ft
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Weight
    11.79 lbs
  • Width
    2 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text