Motion
EN2802DX25

LIFT-ALL
EN2802DX25

2" X 25 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065262
MFR #EN2802DX25
Price$204.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802DX25

2" X 25 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065262
MFR #EN2802DX25

Mfr description
EN2802DX25 2" X 25 ' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.65/each

Specifications

Dimensions

  • Sling Length
    25 ft
  • Weight
    12.27 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    24800 lbs
  • Choker Capacity
    9900 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886968809
  • Material
    POLYESTER
  • Nominal Break Strength
    12400 lbs
  • Plies
    2
  • Product Class
    1J
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886968809
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)