Motion
EN2803NX29

LIFT-ALL
EN2803NX29

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #09065327
MFR #EN2803NX29
Price$393.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2803NX29

Tie-down Strap - 3.0000 in Width, Nylon
Mi Item #09065327
MFR #EN2803NX29

Mfr description
EN2803NX29 3" X 29 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.87/each

Specifications

Dimensions

  • Overall Length
    29.0000 ft, 8.84 m
  • Sling Length
    29 ft
  • Strap Width
    3.0000 in
  • Weight
    19.21 lbs
  • Width
    3 in

Details

  • Basket Capacity
    17600 lbs, 7983.22 kg
  • Choker Capacity
    13000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    8800 lbs, 3991.61 kg
  • Manufacturer Upc Number
    697886969271
  • Material
    Nylon
  • Nominal Break Strength
    16300 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • UPC_NO
    697886969271
  • Vertical Capacity 90
    16300 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)