Motion
EN2804DX24

LIFT-ALL
EN2804DX24

4" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065349
MFR #EN2804DX24
List Price$409.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2804DX24

4" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 POLYESTER WEB SLING
MI ITEM #09065349
MFR #EN2804DX24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.02/each for your price

Overview

Mfr description
EN2804DX24 4" X 24 ' ENDLESS 2-PLY
  • Polyester webbing stretches less for better control
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886969431
  • UPC_NO
    697886969431
  • Basket Capacity 90
    41400 lbs
  • Choker Capacity
    16500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    20700 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    24 ft
  • Vertical Capacity 90
    20700 lbs
  • Warranty
    Warranty
  • Weight
    25.91 lbs
  • Width
    4 in
  • Product Class
    1J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought