Motion
EN2804NX18

LIFT-ALL
EN2804NX18

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09065364
MFR #EN2804NX18
Price$330.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2804NX18

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09065364
MFR #EN2804NX18

Mfr description
EN2804NX18 4" X 18 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.74/each

Specifications

Dimensions

  • Overall Length
    18.0000 ft, 5.49 m
  • Sling Length
    18 ft
  • Strap Width
    4.0000 in
  • Weight
    16.18 lbs
  • Width
    4 in

Details

  • Basket Capacity
    23000 lbs, 10432.62 kg
  • Choker Capacity
    16500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    11500 lbs, 5216.31 kg
  • Manufacturer Upc Number
    697886136437
  • Material
    Nylon
  • Nominal Break Strength
    20700 lbs
  • Number Of Legs
    1
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Endless
  • UPC_NO
    697886136437
  • Vertical Capacity 90
    20700 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)