Motion
EN2804NX24

LIFT-ALL
EN2804NX24

4" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065371
MFR #EN2804NX24
Price$428.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2804NX24

4" X 24 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065371
MFR #EN2804NX24

Mfr description
EN2804NX24 4" X 24 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.12/each

Specifications

Dimensions

  • Overall Length
    24.0000 ft, 7.32 m
  • Sling Length
    24 ft
  • Strap Width
    4.0000 in
  • Weight
    21.39 lbs
  • Width
    4 in

Details

  • Basket Capacity
    112000 lbs, 50802.30 kg
  • Choker Capacity
    16500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886969547
  • Material
    Nylon
  • Nominal Break Strength
    20700 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Suggested Addition
    4FQSP
  • Type of Hook
    Endless
  • UPC_NO
    697886969547
  • Vertical Capacity 90
    20700 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)