Motion
MY1B50TF-1300

SMC CORP OF AMERICA
MY1B50TF-1300

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #09065499
MFR #MY1B50TF-1300
Price$1,259.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B50TF-1300

MY1 RODLESS CYLINDER with 50 mm Bore Size
MI ITEM #09065499
MFR #MY1B50TF-1300

Mfr description
MY1B50TF-1300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    1300 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF
  • Guide Type
    Basic Guide - Standard
  • Mounting Type
    Basic
  • Options Included
    Air Cushions, Auto Switch Capable
  • Piping Type
    Standard Piping
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)