Motion
EN2805NX13

LIFT-ALL
EN2805NX13

Tie-down Strap - 8.0000 in Width, Nylon
Mi Item #09065552
MFR #EN2805NX13
Price$364.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2805NX13

Tie-down Strap - 8.0000 in Width, Nylon
Mi Item #09065552
MFR #EN2805NX13

Mfr description
EN2805NX13 5" X13 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.17/each

Specifications

Dimensions

  • Overall Length
    13.0000 ft, 3.96 m
  • Sling Length
    13 ft
  • Strap Width
    8.0000 in
  • Weight
    15.16 lbs
  • Width
    5 in

Details

  • Basket Capacity
    38400 lbs, 17417.93 kg
  • Choker Capacity
    19600 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    19200 lbs, 8708.97 kg
  • Manufacturer Upc Number
    697886970031
  • Material
    Nylon
  • Nominal Break Strength
    24500 lbs
  • Plies
    2
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Strap Material
    Nylon
  • Suggested Addition
    4FQSP
  • Type of Hook
    Endless
  • UPC_NO
    697886970031
  • Vertical Capacity 90
    24500 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)