Motion
EN2808NX10

LIFT-ALL
EN2808NX10

8" X 10 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065655
MFR #EN2808NX10
List Price$570.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2808NX10

8" X 10 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065655
MFR #EN2808NX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$570.53/each for your price

Overview

Mfr description
EN2808NX10 8" X 10 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886970888
  • UPC_NO
    697886970888
  • Basket Capacity 90
    61400 lbs
  • Choker Capacity
    24500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    30700 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    10 ft
  • Vertical Capacity 90
    30700 lbs
  • Warranty
    Warranty
  • Weight
    20.1 lbs
  • Width
    8 in
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text