Motion
EN2808NX26

LIFT-ALL
EN2808NX26

8" X 26 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065672
MFR #EN2808NX26
Price$1,333.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2808NX26

8" X 26 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065672
MFR #EN2808NX26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,333.49/each

Specifications

Dimensions

  • Sling Length
    26 ft
  • Weight
    50.07 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    61400 lbs
  • Choker Capacity
    24500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886971052
  • Material
    NYLON
  • Nominal Break Strength
    30700 lbs
  • Plies
    2
  • Product Class
    0U
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886971052
  • Vertical Capacity 90
    30700 lbs
  • Warranty
    Warranty

Overview

Mfr description
EN2808NX26 8" X 26 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought