Motion
EN280X10

LIFT-ALL
EN280X10

EN280 X 10 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065713
MFR #EN280X10
Price$223.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN280X10

EN280 X 10 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065713
MFR #EN280X10

Mfr description
EN280X10 EN280 X 10 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.64/each

Specifications

Dimensions

  • Sling Length
    10 ft
  • Weight
    11.988 lbs

Details

  • Basket Capacity 90
    50000 lbs
  • Choker Capacity
    20000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886971458
  • Material
    POLYESTER
  • Nominal Break Strength
    25000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886971458
  • Vertical Capacity 90
    25000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)