Motion
EN280X17

LIFT-ALL
EN280X17

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09065719
MFR #EN280X17
Price$426.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN280X17

Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09065719
MFR #EN280X17

Mfr description
EN280X17 EN280 X 17 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.90/each

Specifications

Dimensions

  • Overall Length
    17.0000 ft, 5.18 m
  • Sling Length
    17 ft
  • Strap Thickness
    1.8700 in, 47.50 mm
  • Strap Width
    3.0000 in
  • Weight
    20.25 lbs
  • Width
    3.0000 in, 76.20 mm

Details

  • Basket Capacity
    50000 lbs, 22679.62 kg
  • Choker Capacity
    20000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    25000 lbs, 11339 kg
  • Manufacturer Upc Number
    697886971526
  • Material
    Polyester
  • Nominal Break Strength
    25000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886971526
  • Vertical Capacity 90
    25000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)