Motion
EN2812NX14

LIFT-ALL
EN2812NX14

12" X 14 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065857
MFR #EN2812NX14
List Price$1,224.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2812NX14

12" X 14 ' ENDLESS 2-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065857
MFR #EN2812NX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,224.40/each for your price

Overview

Mfr description
EN2812NX14 12" X 14 ' ENDLESS 2-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886972905
  • UPC_NO
    697886972905
  • Basket Capacity 90
    75200 lbs
  • Choker Capacity
    30000 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Nominal Break Strength
    37600 lbs
  • Plies
    2
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    14 ft
  • Vertical Capacity 90
    37600 lbs
  • Warranty
    Warranty
  • Weight
    41.48 lbs
  • Width
    12 in
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text