Motion
EN360PX7

LIFT-ALL
EN360PX7

Tie-down Strap - 3.2500 in Width, Polyester
Mi Item #09065926
MFR #EN360PX7
Price$128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN360PX7

Tie-down Strap - 3.2500 in Width, Polyester
Mi Item #09065926
MFR #EN360PX7

Mfr description
EN360PX7 ORANGE ENDLESS 7' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.95/each

Specifications

Dimensions

  • Overall Length
    7.0000 ft, 2.13 m
  • Sling Length
    7 ft
  • Strap Thickness
    2.2500 in, 57.15 mm
  • Strap Width
    3.2500 in
  • Weight
    11.31 lbs
  • Width
    3.2500 in, 82.60 mm

Details

  • Basket Capacity
    62000 lbs, 28122.73 kg
  • Choker Capacity
    24800 lbs
  • Color
    GRAY
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    31000 lbs, 14061.35 kg
  • Manufacturer Upc Number
    697886405540
  • Material
    Polyester
  • Nominal Break Strength
    31000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886405540
  • Vertical Capacity 90
    31000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)