Motion
EN360X4

LIFT-ALL
EN360X4

EN360 X 4-FT GRAY ENDLESS TUFLEX ROUNDSLING
MI ITEM #09065936
MFR #EN360X4
Price$120.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN360X4

EN360 X 4-FT GRAY ENDLESS TUFLEX ROUNDSLING
MI ITEM #09065936
MFR #EN360X4

Mfr description
EN360X4 EN360 X 4-FT GRAY ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.44/each

Specifications

Dimensions

  • Sling Length
    4 ft
  • Weight
    6.8 lbs

Details

  • Basket Capacity 90
    62000 lbs
  • Choker Capacity
    24800 lbs
  • Color
    GREY
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886623562
  • Material
    NYLON
  • Nominal Break Strength
    31000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886623562
  • Vertical Capacity 90
    31000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)