Motion
EN460PX10

LIFT-ALL
EN460PX10

Tie-down Strap - 3.7500 in Width, Polyester
Mi Item #09065944
MFR #EN460PX10
Price$222.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460PX10

Tie-down Strap - 3.7500 in Width, Polyester
Mi Item #09065944
MFR #EN460PX10

Mfr description
EN460PX10 EN460 X 10' ORANGE ENDLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.52/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    2.5000 in, 63.50 mm
  • Strap Width
    3.7500 in
  • Weight
    21 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Basket Capacity
    80000 lbs, 36287 kg
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    40000 lbs, 18143.68 kg
  • Manufacturer Upc Number
    697886430689
  • Material
    Polyester
  • Nominal Break Strength
    40000 lbs
  • Product Class
    4B
  • Strap Material
    Polyester, Steel
  • UPC_NO
    697886746483
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)