Motion
EN460PX12

LIFT-ALL
EN460PX12

EN460 X 12' ORANGE ENDLESS PIPELINE ROUNDSLING
MI ITEM #09065945
MFR #EN460PX12
List Price$262.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460PX12

EN460 X 12' ORANGE ENDLESS PIPELINE ROUNDSLING
MI ITEM #09065945
MFR #EN460PX12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.08/each for your price

Overview

Mfr description
EN460PX12 EN460 X 12' ORANGE ENDLESS

Specifications

  • Color
    ORANGE
  • Choker Capacity
    32000 lbs
  • Manufacturer Upc Number
    697886430696
  • UPC_NO
    697886746490
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    12 ft
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Weight
    25 lbs
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text