Motion
EN460PX16

LIFT-ALL
EN460PX16

EN460 X 16' ORANGE ENDLESS PIPELINE ROUNDSLING
MI ITEM #09065947
MFR #EN460PX16
List Price$341.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460PX16

EN460 X 16' ORANGE ENDLESS PIPELINE ROUNDSLING
MI ITEM #09065947
MFR #EN460PX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$341.02/each for your price

Overview

Mfr description
EN460PX16 EN460 X 16' ORANGE ENDLESS

Specifications

  • Color
    ORANGE
  • Choker Capacity
    32000 lbs
  • Manufacturer Upc Number
    697886430719
  • UPC_NO
    697886746513
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    16 ft
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Weight
    34 lbs
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought