Motion
EN460X14

LIFT-ALL
EN460X14

EN460 X 14 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065952
MFR #EN460X14
Price$469.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460X14

EN460 X 14 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065952
MFR #EN460X14

Mfr description
EN460X14 EN460 X 14 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.18/each

Specifications

Dimensions

  • Sling Length
    14 ft
  • Weight
    29.186 lbs

Details

  • Basket Capacity 90
    80000 lbs
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886973605
  • Material
    NYLON
  • Nominal Break Strength
    40000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886973605
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)