Motion
EN460X17

LIFT-ALL
EN460X17

EN460 X 17 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065955
MFR #EN460X17
Price$653.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460X17

EN460 X 17 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065955
MFR #EN460X17

Mfr description
EN460X17 EN460 X 17 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.00/each

Specifications

Dimensions

  • Overall Length
    17.0000 ft, 5.18 m
  • Sling Length
    17 ft
  • Strap Thickness
    2.5000 in, 63.50 mm
  • Strap Width
    3.7500 in
  • Weight
    35.36 lbs
  • Width
    3.7500 in, 95.25 mm

Details

  • Basket Capacity
    80000 lbs, 36287 kg
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Manufacturer Upc Number
    697886973636
  • Material
    Nylon
  • Nominal Break Strength
    40000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886973636
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)