Motion
EN460X9

LIFT-ALL
EN460X9

EN460 X 9 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065971
MFR #EN460X9
Your Price$304.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN460X9

EN460 X 9 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09065971
MFR #EN460X9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$304.81/each(List $350.54)

Overview

Mfr description
EN460X9 EN460 X 9 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    NYLON
  • Manufacturer Upc Number
    697886973803
  • UPC_NO
    697886973803
  • Choker Capacity
    32000 lbs
  • Color
    ORANGE
  • Sling Length
    9 ft
  • Basket Capacity 90
    80000 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    40000 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    40000 lbs
  • Warranty
    Warranty
  • Weight
    18.896 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought