Motion
EN4803NX22

LIFT-ALL
EN4803NX22

3" X 22 ' ENDLESS 4-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065976
MFR #EN4803NX22
List Price$680.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN4803NX22

3" X 22 ' ENDLESS 4-PLY WEBMASTER 1600 NYLON WEB SLING
MI ITEM #09065976
MFR #EN4803NX22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$680.88/each for your price

Overview

Mfr description
EN4803NX22 3" X 22 ' ENDLESS 4-PLY
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    21300 lbs
  • Manufacturer Upc Number
    697886973858
  • UPC_NO
    697886973858
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    26700 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    22 ft
  • Vertical Capacity 90
    26700 lbs
  • Warranty
    Warranty
  • Weight
    35.3 lbs
  • Width
    3 in
  • Plies
    4
  • Suggested Addition
    4FQSP
  • Product Class
    0U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text