Motion
EN600X21

LIFT-ALL
EN600X21

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09065978
MFR #EN600X21
Price$988.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN600X21

Tie-down Strap - 4.0000 in Width, Nylon
Mi Item #09065978
MFR #EN600X21

Mfr description
EN600X21 EN600 X 21 FT BROWN ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$988.10/each

Specifications

Dimensions

  • Overall Length
    21.0000 ft, 6.40 m
  • Sling Length
    21 ft
  • Strap Thickness
    2.7500 in, 69.85 mm
  • Strap Width
    4.0000 in
  • Weight
    58.169 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Basket Capacity
    106000 lbs, 48081 kg
  • Choker Capacity
    42400 lbs
  • Color
    BROWN
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    53000 lbs, 24040.38 kg
  • Manufacturer Upc Number
    697886973872
  • Material
    Nylon
  • Nominal Break Strength
    53000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886973872
  • Vertical Capacity 90
    53000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)