Motion
EN60PX10

LIFT-ALL
EN60PX10

Tie-down Strap - 1.3750 in Width, Polyester
Mi Item #09065988
MFR #EN60PX10
Price$42.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60PX10

Tie-down Strap - 1.3750 in Width, Polyester
Mi Item #09065988
MFR #EN60PX10

Mfr description
EN60PX10 GREEN ENDLESS 10' TPIPELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.97/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Strap Thickness
    0.8800 in, 22.35 mm
  • Strap Width
    1.3750 in
  • Weight
    3 lbs
  • Width
    1.3800 in, 35.10 mm

Details

  • Basket Capacity
    10600 lbs, 4808 kg
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    5300 lbs, 2404.04 kg
  • Manufacturer Upc Number
    697886430641
  • Material
    Polyester
  • Nominal Break Strength
    5300 lbs
  • Product Class
    4B
  • Strap Material
    Polyester, Steel
  • UPC_NO
    697886746445
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)