Motion
EN60PX14

LIFT-ALL
EN60PX14

GREEN ENDLESS 14' PIPELINE ROUNDSLING
MI ITEM #09065990
MFR #EN60PX14
List Price$56.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60PX14

GREEN ENDLESS 14' PIPELINE ROUNDSLING
MI ITEM #09065990
MFR #EN60PX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.99/each for your price

Overview

Mfr description
EN60PX14 GREEN ENDLESS 14' PIPELINE

Specifications

  • Color
    GREEN
  • Choker Capacity
    4200 lbs
  • Manufacturer Upc Number
    697886430665
  • UPC_NO
    697886746469
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    14 ft
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    4 lbs
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought