Motion
EN60PX6

LIFT-ALL
EN60PX6

GREEN ENDLESS 6' PIPELINE ROUNDSLING
Mi Item #09065993
MFR #EN60PX6
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60PX6

GREEN ENDLESS 6' PIPELINE ROUNDSLING
Mi Item #09065993
MFR #EN60PX6

Mfr description
EN60PX6 GREEN ENDLESS 6' PIPELINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Sling Length
    6 ft
  • Weight
    2 lbs

Details

  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886430627
  • Material
    POLYESTER
  • Product Class
    4B
  • UPC_NO
    697886746421
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)