Motion
EN60X25

LIFT-ALL
EN60X25

GREEN ENDLESS 25' TUFLEX POLY ROUNDSLING
MI ITEM #09066001
MFR #EN60X25
Your Price$143.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN60X25

GREEN ENDLESS 25' TUFLEX POLY ROUNDSLING
MI ITEM #09066001
MFR #EN60X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.59/each(List $165.13)

Overview

Mfr description
EN60X25 GREEN ENDLESS 25' TUFLEX POLY
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Material
    POLYESTER
  • Manufacturer Upc Number
    697886974039
  • UPC_NO
    697886974039
  • Choker Capacity
    4200 lbs
  • Color
    GREEN
  • Sling Length
    25 ft
  • Basket Capacity 90
    10600 lbs
  • Country of Origin
    US
  • Product Class
    4B
  • Nominal Break Strength
    5300 lbs
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    7.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought