Motion
EN800X21

LIFT-ALL
EN800X21

EN800 X 21 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09066005
MFR #EN800X21
Price$1,192.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN800X21

EN800 X 21 FT OLIVE ENDLESS TUFLEX POLYESTER ROUNDSLING
MI ITEM #09066005
MFR #EN800X21

Mfr description
EN800X21 EN800 X 21 FT OLIVE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.76/each

Specifications

Dimensions

  • Overall Length
    21.0000 ft, 6.40 m
  • Sling Length
    21 ft
  • Strap Thickness
    3.1300 in, 79.50 mm
  • Strap Width
    4.6250 in
  • Weight
    66.2 lbs
  • Width
    4.6300 in, 117.60 mm

Details

  • Basket Capacity
    132000 lbs, 59874 kg
  • Choker Capacity
    52800 lbs
  • Color
    OLIVE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Manufacturer Upc Number
    697886974084
  • Material
    Nylon
  • Nominal Break Strength
    66000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886974084
  • Vertical Capacity 90
    66000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)