Motion
EN900X11

LIFT-ALL
EN900X11

EN900 X 11 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #09066018
MFR #EN900X11
Price$628.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN900X11

EN900 X 11 FT ORANGE ENDLESS TUFLEX POLYESTER ROUNDSLING
Mi Item #09066018
MFR #EN900X11

Mfr description
EN900X11 EN900 X 11 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.93/each

Specifications

Dimensions

  • Sling Length
    11 ft
  • Weight
    39.575 lbs

Details

  • Basket Capacity 90
    154000 lbs
  • Choker Capacity
    61600 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886974220
  • Material
    NYLON
  • Nominal Break Strength
    77000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • UPC_NO
    697886974220
  • Vertical Capacity 90
    77000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)