Motion
EN900X16

LIFT-ALL
EN900X16

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09066023
MFR #EN900X16
Price$1,040.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN900X16

Tie-down Strap - 5.0000 in Width, Nylon
Mi Item #09066023
MFR #EN900X16

Mfr description
EN900X16 EN900 X 16 FT ORANGE ENDLESS
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,040.78/each

Specifications

Dimensions

  • Overall Length
    16.0000 ft, 4.88 m
  • Sling Length
    16 ft
  • Strap Thickness
    3.4200 in, 86.87 mm
  • Strap Width
    5.0000 in
  • Weight
    57.329 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Basket Capacity
    154000 lbs, 69853.22 kg
  • Choker Capacity
    61600 lbs
  • Color
    ORANGE
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    77000 lbs, 34926.61 kg
  • Manufacturer Upc Number
    697886974275
  • Material
    Nylon
  • Nominal Break Strength
    77000 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886974275
  • Vertical Capacity 90
    77000 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)