Motion
EN90PX20

LIFT-ALL
EN90PX20

Tie-down Strap - 1.7500 in Width, Polyester
Mi Item #09066043
MFR #EN90PX20
Price$108.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN90PX20

Tie-down Strap - 1.7500 in Width, Polyester
Mi Item #09066043
MFR #EN90PX20

Mfr description
EN90PX20 YELLOW ENDLESS 20' PIPELINE
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.59/each

Specifications

Dimensions

  • Overall Length
    20.0000 ft, 6.10 m
  • Sling Length
    20 ft
  • Strap Thickness
    1.1300 in, 28.70 mm
  • Strap Width
    1.7500 in
  • Weight
    9.5 lbs
  • Width
    1.7500 in, 44.45 mm

Details

  • Basket Capacity
    16800 lbs, 7620 kg
  • Choker Capacity
    6700 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • End Fitting Finish Coating
    Galvanized
  • Load Capacity
    8400 lbs, 3810.18 kg
  • Manufacturer Upc Number
    697886405649
  • Material
    Polyester
  • Nominal Break Strength
    8400 lbs
  • Product Class
    4B
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Strap Material
    Polyester, Steel
  • Suggested Addition
    8FQSP
  • UPC_NO
    697886405649
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)